Motion
TB-DLEZ-40M-SHCR

DODGE
TB-DLEZ-40M-SHCR

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08526722
MFR #TB-DLEZ-40M-SHCR
Price$565.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DLEZ-40M-SHCR

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08526722
MFR #TB-DLEZ-40M-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$565.78/each

Specifications

Dimensions

  • Bolt Center Diameter
    0.5000 in
  • Bore Diameter
    40 mm
  • Bore Length
    2.0100 in

Details

  • Bearing Series
    208 Series
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    Plated Steel
  • Lubrication
    Grease
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball

Overview

Mfr description
TB-DLEZ-40M-SHCR BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought