Motion
WSTU-GTEZ-108-SHCR

DODGE
WSTU-GTEZ-108-SHCR

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing
MI ITEM #08526724
MFR #WSTU-GTEZ-108-SHCR
Price$670.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTEZ-108-SHCR

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing
MI ITEM #08526724
MFR #WSTU-GTEZ-108-SHCR

Mfr description
WSTU-GTEZ-108-SHCR BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.8400 in
  • Inner Ring Width
    1.8400 in, 46.73 mm
  • Length Through Bore
    1.8400 in, 46.73 mm
  • Shaft Diameter
    1.5000 in
  • Size Code
    WS-400
  • Take Up Frame Size
    WS-400
  • Weight
    5.1 lbs, 2.313 kg

Details

  • Country of Origin
    USA
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Plated Steel
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    139393
  • Material
    Stainless Steel
  • Max Rpm
    4480 rpm
  • Maximum Speed
    4480 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    32614.361 N, 7332 lbf
  • Radial Static Load Capacity
    19905.792 N, 4475 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    WSTU
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)