Motion
P2B-SCMEZ-115-SHCR

DODGE
P2B-SCMEZ-115-SHCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material
MI ITEM #08526728
MFR #P2B-SCMEZ-115-SHCR
Your Price$717.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCMEZ-115-SHCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material
MI ITEM #08526728
MFR #P2B-SCMEZ-115-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$717.81/each(List $861.38)

Overview

Mfr description
P2B-SCMEZ-115-SHCR BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    5.7600 to 6.6800 in
  • Base To Bore Centerline
    2.5000 in
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Bore Length
    1.94 in
  • Max Rpm
    2500 rpm
  • UPC_NO
    782477204791
  • Dynamic Load Capacity
    9755 lbf
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    6588 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text