Motion
P2B-DL-115 W/ EC-210

DODGE
P2B-DL-115 W/ EC-210

Pillow Block Roller Bearing Unit - 1-15/16 in ID
MI ITEM #08526767
MFR #P2B-DL-115 W/ EC-210
Your Price$325.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DL-115 W/ EC-210

Pillow Block Roller Bearing Unit - 1-15/16 in ID
MI ITEM #08526767
MFR #P2B-DL-115 W/ EC-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.99/each(List $374.89)

Overview

Mfr description
P2B-DL-115 W/ EC-210 BEARINGS

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Ball
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Static Load Capacity
    5213 lbf
  • Maximum Speed
    4500 rpm
  • UPC_NO
    782477284274
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Suitable For High Temp App
    No
  • Number Of Mounting Holes
    2
  • Relubricatable
    Yes
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text