Motion
FC-IP-200L HT

DODGE
FC-IP-200L HT

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08526795
MFR #FC-IP-200L HT
Price$1,395.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-200L HT

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08526795
MFR #FC-IP-200L HT

Mfr description
FC-IP-200L HT BEARINGS
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.32/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3800 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2 in
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    4.5000 in
  • Weight
    8.25 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Description
    FC-IP-200L HT BEARINGS
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-200L HT is a spherical roller bearing unit, 4-bolt piloted flange type with a 2 in bore diameter, non-expansion (fixed) bearing and 5.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, labyrinth seal, and is suitable for high temperature applications in the FC-IP series. The unit weighs 8.250 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    139601
  • Material
    139601
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    FC-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    24000 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477298516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)