Specifications
Dimensions
- Bore Diameter1-11/16 in
- Weight11.800 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialDuctile Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- Long DescriptionThe F4B-KAH-111R MOD is a tapered roller bearing unit, 4-bolt flange type with a 1-11/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-KAH series. The unit weighs 11.800 lbs.
- Manufacturer Catalog Number139603
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesF4B-KAH
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)