Motion
P4B536-ISAF-608RE MOD

DODGE
P4B536-ISAF-608RE MOD

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08526806
MFR #P4B536-ISAF-608RE MOD
List Price$13,716.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B536-ISAF-608RE MOD

Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08526806
MFR #P4B536-ISAF-608RE MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,716.13/each for your price

Overview

Mfr description
P4B536-ISAF-608RE MOD BEARINGS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    7.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Dynamic Load Capacity
    260000 lbf
  • Static Load Capacity
    375000 lbf
  • Maximum Speed
    845 rpm
  • UPC_NO
    782477331077
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Material
    139634
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text