Motion
INS-GTM-200-CR (RESALE)

DODGE
INS-GTM-200-CR (RESALE)

Ball Insert Bearing - 2 in ID
Mi Item #08526832
MFR #INS-GTM-200-CR (RESALE)
Price$793.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-200-CR (RESALE)

Ball Insert Bearing - 2 in ID
Mi Item #08526832
MFR #INS-GTM-200-CR (RESALE)

Mfr description
INS-GTM-200-CR (RESALE) BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.96/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bearing Material
    Plated Steel
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Type
    Insert
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782477334993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)