Motion
TB-GTEZ-50M-SHCR

DODGE
TB-GTEZ-50M-SHCR

Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #08526905
MFR #TB-GTEZ-50M-SHCR
Price$734.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-GTEZ-50M-SHCR

Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #08526905
MFR #TB-GTEZ-50M-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$734.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Bore Length
    1.8600 in
  • Inside Diameter
    50 mm
  • Length Through Bore
    1.8600 in
  • Shaft Diameter
    50 mm
  • Weight
    6.68 lbs

Details

  • Additional Details
    Triple Lip Seal | Stainless Steel Housing
  • Bearing Insert Material
    Plated Steel
  • Bearing Type
    Ball
  • Dynamic Load Capacity
    35101 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Grip Tight Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    139918
  • Max Rpm
    3840 rpm
  • Maximum Speed
    3840 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    23189 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball

Overview

Mfr description
TB-GTEZ-50M-SHCR BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought