Motion
INS-ER-DLED-40M (RESALE)

DODGE
INS-ER-DLED-40M (RESALE)

Ball Insert Bearing - 40 mm ID
MI ITEM #08526960
MFR #INS-ER-DLED-40M (RESALE)
Price$263.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ER-DLED-40M (RESALE)

Ball Insert Bearing - 40 mm ID
MI ITEM #08526960
MFR #INS-ER-DLED-40M (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Dynamic Load Capacity
    7332 lbf
  • Grease Type
    Mobilith SHC PM 220
  • Locking Device
    Clamp Collar
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477428630

Overview

Mfr description
INS-ER-DLED-40M (RESALE) BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought