Motion
F4B-E-307R MOD

DODGE
F4B-E-307R MOD

Four-Bolt Flange Roller Bearing Unit - 3 7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08526981
MFR #F4B-E-307R MOD
Price$2,130.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-307R MOD

Four-Bolt Flange Roller Bearing Unit - 3 7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08526981
MFR #F4B-E-307R MOD

Mfr description
F4B-E-307R MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,130.55/each

Specifications

Dimensions

  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 7/16 in
  • Bore Length
    5.0000 in;127 mm
  • Length Through Bore
    5.0000 in, 127 mm
  • Weight
    51.190 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    F4B-E-307R MOD
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-E-307R MOD is a tapered roller bearing unit, 4-bolt flange type with a 3-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 51.190 lbs.
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140102
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-E
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)