Motion
F4B-DLEZ-115-SHCR-LL MOD

DODGE
F4B-DLEZ-115-SHCR-LL MOD

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #08527013
MFR #F4B-DLEZ-115-SHCR-LL MOD
Price$1,045.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DLEZ-115-SHCR-LL MOD

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #08527013
MFR #F4B-DLEZ-115-SHCR-LL MOD

Mfr description
F4B-DLEZ-115-SHCR-LL MOD BEARINGS
  • New rugged housing design.
  • Normal duty wide inner ring
  • D-Lok locking mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.01 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    4.3800 in

Details

  • Bearing Series
    210 Series
  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobil Polyrex SHC 462
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Plated Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782477442742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)