Motion
P2B-GTHED-11-E

DODGE
P2B-GTHED-11-E

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527014
MFR #P2B-GTHED-11-E
Price$899.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTHED-11-E

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527014
MFR #P2B-GTHED-11-E

Mfr description
P2B-GTHED-11-E BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.36/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Bolt Center Diameter
    6.8800 to 7.9400 in
  • Bolt Center To Center Length
    6.8800 to 7.9400 in
  • Bore Length
    1.93 in
  • Length Through Bore
    1.9300 in
  • Max Bolt Hole Spacing
    7.9400 in
  • Min Bolt Hole Spacing
    6.8800 in
  • Weight
    13.81 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable | Adapter Required for Sensor
  • Bearing Insert Material
    Steel
  • Bearing Series
    211 Series
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    6.8800 to 7.9400 in
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B-GTHED-11-E
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9755 lbf
  • Radial Static Load Capacity
    6588 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    211
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477443572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)