Motion
SCHB-SC-100 MOD

DODGE
SCHB-SC-100 MOD

SCHB-SC-100 MOD
Mi Item #08527021
MFR #SCHB-SC-100 MOD
Price$337.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SC-100 MOD

SCHB-SC-100 MOD
Mi Item #08527021
MFR #SCHB-SC-100 MOD

Mfr description
SCHB-SC-100 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.52/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.5200 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Series
    206 Series
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Stainless Steel
  • Housing Type
    Screw Conveyor Hanger
  • Locking Device
    Set Screw
  • Maximum Speed
    4500 rpm
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)