Motion
F4B-VSC-111-NL MOD

DODGE
F4B-VSC-111-NL MOD

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08527030
MFR #F4B-VSC-111-NL MOD
List Price$207.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-VSC-111-NL MOD

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08527030
MFR #F4B-VSC-111-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.20/each for your price

Overview

Mfr description
F4B-VSC-111-NL MOD BEARINGS
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
  • 65° Set screw angle for greater holding power and ease of installation in confined areas.
  • Anti-rotation device on bearings prevents insert rotation associated with light or rotating loads/high speed applications.
  • Expansion pillow blocks available for popular SC shaft sizes.
  • High-Temperature option available to 400°F on SC & SCM.
  • Plus or minus 2° static misalignment.

Specifications

  • Bearing Type
    Set Screw VSC Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.5000 in
  • Bore Length
    1.94 in
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    3000 rpm
  • Sensor Ready
    Adapter Required
  • Max Bolt Hole Spacing
    4.1300 in
  • UPC_NO
    782477447945
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    4906 lbf
  • Min Bolt Hole Spacing
    4.1300 in
  • Bearing Series
    209 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text