Motion
INS-SXV-45M MOD

DODGE
INS-SXV-45M MOD

Ball Insert Bearing - 45 mm Bore Diam., Eccentric Collar Locking
MI ITEM #08527032
MFR #INS-SXV-45M MOD
Price$210.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXV-45M MOD

Ball Insert Bearing - 45 mm Bore Diam., Eccentric Collar Locking
MI ITEM #08527032
MFR #INS-SXV-45M MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.28/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Eccentric Collar
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4906 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477448171

Overview

Mfr description
INS-SXV-45M (RESALE) BRG 140220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought