Motion
FB-DL-35-NL MOD

DODGE
FB-DL-35-NL MOD

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #08527055
MFR #FB-DL-35-NL MOD
Price$419.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-DL-35-NL MOD

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #08527055
MFR #FB-DL-35-NL MOD

Mfr description
FB-DL-35-NL MOD BEARINGS
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.35/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    35 mm
  • Bore Length
    1.75 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in

Details

  • Bearing Series
    207 Series
  • Bearing Type
    D-Lok Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Maximum Speed
    5500 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477452376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)