Motion
TB-DLED-103 DRY

DODGE
TB-DLED-103 DRY

Tapped Base Pillow Block Unit - 1.1875 in Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527057
MFR #TB-DLED-103 DRY
Price$282.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DLED-103 DRY

Tapped Base Pillow Block Unit - 1.1875 in Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527057
MFR #TB-DLED-103 DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.02/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6900 in
  • Bolt Center Diameter
    0.4375 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in | 11.11 mm
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.56 in
  • Inner Race Width
    1.5600 in
  • Inside Diameter
    1.1875 in
  • Length Through Bore
    1.5600 in
  • Max Bolt Hole Spacing
    3.0000 in
  • Min Bolt Hole Spacing
    3.0000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.1875 in
  • Weight
    2.91 lbs

Details

  • Additional Details
    Triple Lip Seal
  • Bearing Insert Material
    Steel
  • Bearing Series
    206 Series
  • Bearing Type
    Ball
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    206
  • Compatible Frame Type
    Tapped-Base Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    D-Lok Concentric Clamp Collar
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    TB-DLED-103 DRY
  • Material
    Cast Iron
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple Lip
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Tapped-Base Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477454110

Overview

Mfr description
TB-DLED-103 DRY BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought