Motion
P2B-SC-102-HT

DODGE
P2B-SC-102-HT

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527064
MFR #P2B-SC-102-HT
Price$362.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-102-HT

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527064
MFR #P2B-SC-102-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$362.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6250 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Bore Length
    1.52 in
  • Inside Diameter
    1.1250 in
  • Length Through Bore
    1.5200 in
  • Shaft Diameter
    1.1250 in
  • Take Up Frame Size
    LD-20,TS-250
  • Weight
    2.61 lbs

Details

  • Additional Details
    Labyrinth Seal | High Temperature | Relubricatable
  • Application
    High Temperature
  • Bearing Insert Material
    Steel
  • Bearing Series
    206 Series
  • Bearing Type
    Ball
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Relubricatable
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477454301

Overview

Mfr description
P2B-SC-102-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought