Motion
F4B-DLMAH-207-HT

DODGE
F4B-DLMAH-207-HT

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #08527089
MFR #F4B-DLMAH-207-HT
Price$1,834.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DLMAH-207-HT

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
Mi Item #08527089
MFR #F4B-DLMAH-207-HT

Mfr description
F4B-DLMAH-207-HT BEARINGS
  • New rugged housing design.
  • Normal duty wide inner ring
  • D-Lok locking mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8800 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.6 in
  • Max Bolt Hole Spacing
    5.8800 in
  • Min Bolt Hole Spacing
    5.8800 in

Details

  • Bearing Series
    214 Series
  • Bearing Type
    D-Lok Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477457340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)