Motion
WSTU-DLEZ-107-SHCR

DODGE
WSTU-DLEZ-107-SHCR

Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08527096
MFR #WSTU-DLEZ-107-SHCR
Price$618.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DLEZ-107-SHCR

Ball Bearing Take-up Unit - Side Mount, 1-7/16 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty
MI ITEM #08527096
MFR #WSTU-DLEZ-107-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.7500 in
  • Inner Ring Width
    1.7500 in, 44.50 mm
  • Length Through Bore
    1.7500 in, 44.45 mm
  • Shaft Diameter
    1.4375 in
  • Take Up Frame Size
    WS-308
  • Weight
    3.6 lbs, 1.633 kg

Details

  • Bearing Series
    207 Series
  • Bore Type
    Round
  • Compatible Frame Number
    WS-308
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Plated Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140386
  • Material
    Stainless Steel
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25617.4 N, 5759 lbf
  • Radial Static Load Capacity
    15395.3 N, 3461 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount

Overview

Mfr description
WSTU-DLEZ-107-SHCR BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought