Motion
P2B-DIAH-207RE

DODGE
P2B-DIAH-207RE

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527098
MFR #P2B-DIAH-207RE
Price$2,760.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DIAH-207RE

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527098
MFR #P2B-DIAH-207RE

Mfr description
P2B-DIAH-207RE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,760.38/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    9.2500 to 10.2500 in
  • Bolt Center To Center Length
    9.2500 to 10.2500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.0000 in
  • Inner Race Width
    4.0000 in
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    4.0000 in
  • Max Bolt Hole Spacing
    10.2500 in
  • Min Bolt Hole Spacing
    9.2500 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    CP-502,HD-250
  • Weight
    31.88 lbs

Details

  • Additional Details
    Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    HD-250
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.2500 to 10.2500 in
  • Dynamic Load Capacity
    10600 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140390
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Double Interlock
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    54000 lbf
  • Type
    Set Screw Locking, Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)