Motion
TB-SCM-50M MOD

DODGE
TB-SCM-50M MOD

Tapped Base Pillow Block Unit - 50 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #08527100
MFR #TB-SCM-50M MOD
Price$442.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCM-50M MOD

Tapped Base Pillow Block Unit - 50 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #08527100
MFR #TB-SCM-50M MOD

Mfr description
TB-SCM-50M MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.91/each

Specifications

Dimensions

  • Base Height
    2.2500 in
  • Base To Bore Centerline
    2.2500 in
  • Bolt Center Diameter
    0.6250 in
  • Bolt Center To Center Length
    6.0000 in, 152.40 mm
  • Bolt Size
    0.6250 in
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    1.94 in
  • Inner Race Width
    1.9400 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    1.9400 in
  • Max Bolt Hole Spacing
    6.0000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.9685 in, 50 mm
  • Tap Thread Size
    0.6250 in
  • Thread Size
    0.6250 in
  • Weight
    5.2 lbs

Details

  • Additional Details
    Greasable
  • Bearing Series
    211 Series
  • Bearing Type
    Ball
  • Closure Type
    Single-Lip Contact
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    152.40 mm
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Unirex N2
  • Lubrication
    Unirex N2
  • Lubrication Type
    Unirex N2
  • Manufacturer Catalog Number
    140398
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9755 lbf
  • Radial Static Load Capacity
    6588 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    211
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Tapped Base
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477458897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)