Motion
NSTU-SC-115 MOD

DODGE
NSTU-SC-115 MOD

Take-up Ball Bearing Unit - 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527104
MFR #NSTU-SC-115 MOD
Price$481.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SC-115 MOD

Take-up Ball Bearing Unit - 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527104
MFR #NSTU-SC-115 MOD

Mfr description
NSTU-SC-115 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1.94 in
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    NS-400
  • Weight
    4.3 lbs, 1.95 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    210 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aeroshell #7
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140412
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35100.917 N, 7891 lbf
  • Radial Static Load Capacity
    23188.579 N, 5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477460098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)