Motion
WSTU-SCM-208-HT

DODGE
WSTU-SCM-208-HT

Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527108
MFR #WSTU-SCM-208-HT
Price$1,498.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCM-208-HT

Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527108
MFR #WSTU-SCM-208-HT

Mfr description
WSTU-SCM-208-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.97/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bore Length
    2.54 in
  • Inner Ring Width
    2.5400 in, 64.51 mm
  • Length Through Bore
    2.5400 in, 64.51 mm
  • Shaft Diameter
    2.5000 in
  • Size Code
    208
  • Take Up Frame Size
    WS-515
  • Weight
    16.14 lbs, 7.321 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    214 Series
  • Compatible Frame Number
    WS-515
  • Country of Origin
    US
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140439
  • Material
    Cast Iron
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    62252.862 N, 13995 lbf
  • Radial Static Load Capacity
    43761.604 N, 9838 lbf
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Series
    214
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782477461125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)