Motion
WSTU-VSC-115-DRY

DODGE
WSTU-VSC-115-DRY

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527121
MFR #WSTU-VSC-115-DRY
Price$300.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-VSC-115-DRY

Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08527121
MFR #WSTU-VSC-115-DRY

Mfr description
WSTU-VSC-115-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1.9100 in
  • Inner Ring Width
    1.9100 in, 48.50 mm
  • Length Through Bore
    1.9100 in, 48.50 mm
  • Shaft Diameter
    1.9375 in
  • Size Code
    210
  • Take Up Frame Size
    WS-400
  • Weight
    6.38 lbs, 2.894 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    210 Series
  • Compatible Frame Number
    WS-400
  • Country of Origin
    USA
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    140481
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35100.917 N, 7891 lbf
  • Radial Static Load Capacity
    23188.579 N, 5213 lbf
  • Relubricatable
    True
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)