Motion
WSTU-GTMED-75M

DODGE
WSTU-GTMED-75M

Take-up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Medium Duty
MI ITEM #08527130
MFR #WSTU-GTMED-75M
Price$1,582.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTMED-75M

Take-up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Medium Duty
MI ITEM #08527130
MFR #WSTU-GTMED-75M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,582.62/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Length
    2.7 in
  • Inner Ring Width
    2.7000 in, 68.57 mm
  • Length Through Bore
    2.7000 in, 68.57 mm
  • Shaft Diameter
    75 mm
  • Size Code
    216
  • Take Up Frame Size
    WS-608
  • Weight
    20.14 lbs, 9.135 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    216
  • Bore Type
    Tapered
  • Compatible Frame Number
    WS-608
  • Country of Origin
    US
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    17407 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140518
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    77430.194 N, 17407 lbf
  • Radial Static Load Capacity
    58280.6 N, 13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    WSTU
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782477465734

Overview

Mfr description
WSTU-GTMED-75M BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought