Motion
P2B-GTUEZ-103-SHCR-NL MOD

DODGE
P2B-GTUEZ-103-SHCR-NL MOD

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08527144
MFR #P2B-GTUEZ-103-SHCR-NL MOD
Price$641.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTUEZ-103-SHCR-NL MOD

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08527144
MFR #P2B-GTUEZ-103-SHCR-NL MOD

Mfr description
P2B-GTUEZ-103-SHCR-NL MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.17/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6900 in
  • Bolt Center Diameter
    6.0000 in
  • Bolt Center To Center Length
    6.0000 to 6.0000 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.61 in
  • Inner Race Width
    1.6100 in
  • Inside Diameter
    1.1875 in
  • Length Through Bore
    1.6100 in
  • Max Bolt Hole Spacing
    6.0000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.1875 in
  • Weight
    1.4 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | Mobilith SHC PM 220 Lubrication | Non-Expansion (Fixed) | Adapter Required for Sensor
  • Application
    Washdown
  • Bearing Insert Material
    Plated Steel
  • Bearing Series
    206 Series
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    206
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    6.0000 in
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Stainless Steel
  • Grease Type
    Mobilith SHC PM 220
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Mobilith SHC PM 220 Lubrication
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Grip-Tight Adapter
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B-GTUEZ-103-SHCR-NL MOD
  • Material
    Stainless Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Plated Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple Lip
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477478420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)