Motion
F4B-DLED-203 MOD

DODGE
F4B-DLED-203 MOD

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange Mount, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #08527156
MFR #F4B-DLED-203 MOD
List Price$558.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DLED-203 MOD

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange Mount, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #08527156
MFR #F4B-DLED-203 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$558.35/each for your price

Overview

Mfr description
F4B-DLED-203 MOD BEARINGS
  • New rugged housing design.
  • Normal duty wide inner ring
  • D-Lok locking mechanism
  • Dodge DualGuard positive contact seal including rubberized flinger
  • Stronger, flexible ball retainer
  • Simplified anti-rotation device
  • Wide variety of styles
  • ¾” to 3-7/16” (20 to 70 mm) bore sizes
  • Electrostatically applied epoxy paint

Specifications

  • Bearing Type
    D-Lok Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.6250 in
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.6250 in
  • Bore Length
    2.25 in
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    Adapter Required
  • Max Bolt Hole Spacing
    6.0000 in
  • UPC_NO
    782477479502
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    6588 lbf
  • Min Bolt Hole Spacing
    6.0000 in
  • Bearing Series
    211 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text