Motion
F4R-IP-045MR

DODGE
F4R-IP-045MR

Flange Mount Roller Bearing Unit - 45 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527165
MFR #F4R-IP-045MR
Price$931.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4R-IP-045MR

Flange Mount Roller Bearing Unit - 45 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527165
MFR #F4R-IP-045MR

Mfr description
F4R-IP-045MR BEARINGS
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.07/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    45 mm
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    90 mm
  • Max Bolt Hole Spacing
    4.0600 in
  • Min Bolt Hole Spacing
    4.0600 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    F4R-IP-045MR BEARINGS
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4R-IP-045MR is a spherical roller bearing unit, 4-bolt round flange type with a 45 mm bore diameter, non-expansion (fixed) bearing and 5.7500 in bolt circle. It features a cast iron housing with a 4-bolt round flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the F4R-IP series. The unit weighs 10.470 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    140630
  • Material
    140630
  • Max Rpm
    3520 rpm
  • Maximum Speed
    3520 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    F4R-IP
  • Shaft Attachment
    Adapter Mounted
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477480812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)