Motion
WSTU-IP-208LE

DODGE
WSTU-IP-208LE

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-1/2 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #08527167
MFR #WSTU-IP-208LE
Price$1,381.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-208LE

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 2-1/2 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #08527167
MFR #WSTU-IP-208LE

Mfr description
WSTU-IP-208LE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,381.00/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Length
    3.2 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    3.4200 in, 86.86 mm
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Size Code
    208
  • Take Up Frame Size
    CP-502
  • Weight
    16.21 lbs, 7.353 kg

Details

  • Bore Type
    Tapered
  • Dynamic Load Capacity
    173480.643 N, 39000 lbf
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140632
  • Material
    140632
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    173480.643 N, 39000 lbf
  • Radial Static Load Capacity
    211290.527 N, 47500 lbf
  • Relubricatable
    True
  • Seal Material
    Steel
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    211290.527 N, 47500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782477481123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)