Motion
P2B-SCB-75M

DODGE
P2B-SCB-75M

Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527170
MFR #P2B-SCB-75M
Price$735.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCB-75M

Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527170
MFR #P2B-SCB-75M

Mfr description
P2B-SCB-75M BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.94/each

Specifications

Dimensions

  • Base Height
    3.3100 in
  • Base To Bore Centerline
    3.3100 in
  • Bolt Center Diameter
    0.8750 in
  • Bolt Center To Center Length
    6.0000 to 6.0000 in
  • Bolt Hole Diameter
    0.8750 in, 22.23 mm
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    2.33 in
  • Inner Race Width
    2.3300 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length Through Bore
    2.3300 in
  • Max Bolt Hole Spacing
    6.0000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Shaft Diameter
    2.9530 in, 75 mm
  • Take Up Frame Size
    LD-50,TS-350
  • Weight
    18.7 lbs

Details

  • Additional Details
    Adapter Required for Sensor
  • Bearing Insert Material
    Steel
  • Bearing Series
    215 Series
  • Bearing Type
    Ball
  • Closure Type
    Single-Lip Contact
  • Component Type
    Complete Assembly
  • Country of Origin
    CN
  • Distance Between Mounting Hole Cen
    152.40 mm
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Set Screw Locking
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140638
  • Material
    Cast Iron
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Measurement Standard
    Metric
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Relubricatable
    Yes
  • Replacement End Cap
    127340
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    215
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477480744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)