Motion
WSTU-SXR-203-HT

DODGE
WSTU-SXR-203-HT

Take-up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08527175
MFR #WSTU-SXR-203-HT
Price$1,003.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXR-203-HT

Take-up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #08527175
MFR #WSTU-SXR-203-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,003.08/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2.59 in
  • Inner Ring Width
    2.5900 in, 65.78 mm
  • Length Through Bore
    2.5900 in, 65.78 mm
  • Shaft Diameter
    2.1875 in
  • Size Code
    211
  • Take Up Frame Size
    WS-502
  • Weight
    9.58 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    211 Series
  • Compatible Frame Number
    WS-502
  • Country of Origin
    US
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140648
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    43392.402 N, 9755 lbf
  • Radial Static Load Capacity
    29304.884 N, 6588 lbf
  • Relubricatable
    Yes
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Series
    211
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782477482632

Overview

Mfr description
WSTU-SXR-203-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought