Motion
EP4B-IP-307R-SS ADPTR

DODGE
EP4B-IP-307R-SS ADPTR

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #08527181
MFR #EP4B-IP-307R-SS ADPTR
List Price$3,920.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-307R-SS ADPTR

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #08527181
MFR #EP4B-IP-307R-SS ADPTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,920.87/each for your price

Overview

Mfr description
EP4B-IP-307R-SS ADPTR BEARINGS

Specifications

  • Bore Diameter
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Dynamic Load Capacity
    65500 lbf
  • Static Load Capacity
    81500 lbf
  • Maximum Speed
    1825 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    TS-400
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text