Motion
INS-SC-50M MOD

DODGE
INS-SC-50M MOD

Ball Insert Bearing - 50 mm ID
Mi Item #08527185
MFR #INS-SC-50M MOD
Price$290.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-50M MOD

Ball Insert Bearing - 50 mm ID
Mi Item #08527185
MFR #INS-SC-50M MOD

Mfr description
INS-SC-50M MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Dupont Krytox GPL 206
  • Locking Device
    Set Screw
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477485817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)