Motion
P2B-SCEZ-104-SHSS MOD

DODGE
P2B-SCEZ-104-SHSS MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527198
MFR #P2B-SCEZ-104-SHSS MOD
Price$687.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-104-SHSS MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527198
MFR #P2B-SCEZ-104-SHSS MOD

Mfr description
P2B-SCEZ-104-SHSS MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    6.0000 to 6.0000 in
  • Bore Diameter
    1-1/4 in
  • Bore Length
    1.71 in

Details

  • Bearing Series
    207 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    4895 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477487934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)