Motion
P2B-GTM-65M-LL

DODGE
P2B-GTM-65M-LL

Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527202
MFR #P2B-GTM-65M-LL
Price$987.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTM-65M-LL

Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527202
MFR #P2B-GTM-65M-LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$987.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center To Center Length
    7.5000 to 8.5000 in
  • Bore Diameter
    65 mm
  • Bore Inside Diameter
    2.5590 in
  • Bore Length
    2.39 in
  • Inside Diameter
    2.5590 in
  • Length Through Bore
    2.3900 in
  • Max Bolt Hole Spacing
    8.5000 in
  • Min Bolt Hole Spacing
    7.5000 in
  • Take Up Frame Size
    LD-45,TS-300
  • Weight
    13.27 lbs

Details

  • Additional Details
    Solid Base
  • Bearing Insert Material
    Steel
  • Bearing Type
    Ball
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    7.5000 to 8.5000 in
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140717
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477488672

Overview

Mfr description
P2B-GTM-65M-LL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought