Motion
F2B-SCED-015

DODGE
F2B-SCED-015

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #08527210
MFR #F2B-SCED-015
List Price$184.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCED-015

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #08527210
MFR #F2B-SCED-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.91/each for your price

Overview

Mfr description
F2B-SCED-015 BEARINGS
  • Patented QuadGuard seal - The SCED/SCMED uses our patented QuadGuard sealing system that offers superior protection in tough environments where there is significant risk of contamination.
  • Enhanced lubrication retention - The SCED/SCMED incorporates an innovative cage design that is unique to Dodge. The MaxLife cage is the product of extensive research and development in retainer technology and industry leading engineering.
  • Synthetic grease standard - The SCED/SCMED utilizes the latest in synthetic grease technology to provide lower operating temperatures, extended grease life, and maximum time between re-lubrication.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Hole Diameter
    0.4375 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Bolt Size
    0.4375 in
  • Bore Length
    1.34 in
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Adapter Required
  • Max Bolt Hole Spacing
    3.8900 in
  • UPC_NO
    782477490439
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1769 lbf
  • Min Bolt Hole Spacing
    3.8900 in
  • Bearing Series
    205 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text