Motion
P2B-DLH-115-E-HT-DRY

DODGE
P2B-DLH-115-E-HT-DRY

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527265
MFR #P2B-DLH-115-E-HT-DRY
Price$1,295.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLH-115-E-HT-DRY

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527265
MFR #P2B-DLH-115-E-HT-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,295.81/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Bolt Center Diameter
    0.6250 in
  • Bolt Center To Center Length
    6.3800 to 6.3800 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.01 in
  • Inner Race Width
    2.0100 in
  • Inside Diameter
    1.9375 in
  • Length Through Bore
    2.0100 in
  • Max Bolt Hole Spacing
    6.3800 in
  • Min Bolt Hole Spacing
    6.3800 in
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    LD-30,TS-300
  • Weight
    10.6 lbs

Details

  • Additional Details
    High Temperature | Solid Housing
  • Application
    High Temperature
  • Bearing Insert Material
    Steel
  • Bearing Series
    210 Series
  • Bearing Type
    Ball
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    TS-300
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    6.3800 in
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    140891
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    128358
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477506574

Overview

Mfr description
P2B-DLH-115-E-HT-DRY BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought