Motion
P2B-SCMAH-203-HT-DRY

DODGE
P2B-SCMAH-203-HT-DRY

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527271
MFR #P2B-SCMAH-203-HT-DRY
List Price$1,107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCMAH-203-HT-DRY

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527271
MFR #P2B-SCMAH-203-HT-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,107.62/each for your price

Overview

Mfr description
P2B-SCMAH-203-HT-DRY BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2-3/16 in
  • Bolt Center To Center Length
    6.0000 to 6.0000 in
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    2.31 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    None
  • UPC_NO
    782477506598
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    None
  • Dynamic Load Capacity
    11791 lbf
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    LD-40,TS-300
  • Suitable For Washdown Environment
    No
  • Bearing Series
    212 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.6250 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text