Motion
P2B-SCH-203-E-HT-DRY

DODGE
P2B-SCH-203-E-HT-DRY

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527272
MFR #P2B-SCH-203-E-HT-DRY
Price$1,197.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCH-203-E-HT-DRY

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #08527272
MFR #P2B-SCH-203-E-HT-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,197.84/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Bolt Center Diameter
    0.6250 in
  • Bolt Center To Center Length
    9.8800 to 9.8800 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.22 in
  • Inner Race Width
    2.2200 in
  • Inside Diameter
    2.1875 in
  • Length Through Bore
    2.2200 in
  • Max Bolt Hole Spacing
    9.8800 in
  • Min Bolt Hole Spacing
    9.8800 in
  • Shaft Diameter
    2.1875 in
  • Take Up Frame Size
    LD-40,TS-300
  • Weight
    13.91 lbs

Details

  • Additional Details
    Labyrinth Seal | High Temperature | Expansion (Float)
  • Application
    High Temperature
  • Bearing Insert Material
    Steel
  • Bearing Series
    211 Series
  • Bearing Type
    Ball
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    TS-300
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    9.8800 in
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Set Screw Locking
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    None
  • Manufacturer Catalog Number
    140906
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    211
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477507298

Overview

Mfr description
P2B-SCH-203-E-HT-DRY BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought