Motion
SEF4B-IP-060MR

DODGE
SEF4B-IP-060MR

Four-Bolt Flange Roller Bearing Unit - 60 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
Mi Item #08527281
MFR #SEF4B-IP-060MR
Price$1,341.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEF4B-IP-060MR

Four-Bolt Flange Roller Bearing Unit - 60 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
Mi Item #08527281
MFR #SEF4B-IP-060MR

Mfr description
SEF4B-IP-060MR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3700 in, 136.39 mm
  • Bolt Circle Diameter  
    7.6000 in;193.04 mm
  • Bore Diameter  
    60 mm
  • Bore Length
    3.4200 in
  • Insert Outer Diameter
    120 mm
  • Length Through Bore
    3.4200 in, 86.86 mm
  • Max Bolt Hole Spacing
    5.3700 in
  • Min Bolt Hole Spacing
    5.3700 in
  • Weight
    22.51 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    SEF4B-IP-060MR BEARINGS
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The SEF4B-IP-060MR is a spherical roller bearing unit, 4-bolt flange type with a 60 mm bore diameter, non-expansion (fixed) bearing. It features a steel housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the SEF4B-IP series. The unit weighs 22.510 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140918
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SEF4B-IP
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)