Motion
P2B-SCEZ-115-SHCR-HT

DODGE
P2B-SCEZ-115-SHCR-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08527298
MFR #P2B-SCEZ-115-SHCR-HT
Price$943.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-115-SHCR-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08527298
MFR #P2B-SCEZ-115-SHCR-HT

Mfr description
P2B-SCEZ-115-SHCR-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.54/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in

Details

  • Bearing Series
    210 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Maximum Speed
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    5213 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477511301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)