Motion
EFC-IP-407LE-HT

DODGE
EFC-IP-407LE-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 4.4375 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527311
MFR #EFC-IP-407LE-HT
List Price$7,590.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EFC-IP-407LE-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 4.4375 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527311
MFR #EFC-IP-407LE-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,590.50/each for your price

Overview

Mfr description
EFC-IP-407LE-HT BEARINGS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Bearing Series
    22222
  • Harmonization Code
    8483204080
  • Bearing Type
    Tapered Roller
  • Seal Type
    Labyrinth Seal
  • Length Through Bore
    6.7500 in, 171.45 mm
  • Bore Length
    6.7500 in;171.45 mm
  • Series
    EFC-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    141019
  • Weight
    97.105 lbs
  • Housing Type
    4-Bolt Piloted Flange
  • Description
    EFC-IP-407LE-HT BEARINGS
  • Number Of Mounting Holes
    4
  • Suitable For High Temp App
    Yes
  • Long Description
    The EFC-IP-407LE-HT is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 4-7/16 in bore diameter, floating bearing and 11.7500 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and labyrinth seal in the EFC-IP series. It is suitable for high temperature applications. The unit weighs 97.105 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text