Specifications
Dimensions
- Base To Bore Centerline60 mm
- Bolt Center To Center Length6.1020 to 6.8740 in
- Bore Diameter40 mm
- Bore Length1813.56 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeNone
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationNone
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Sealing TypeTriple-Lip Contact
- Sensor ReadyYes
- Shaft AttachmentPush-Pull Adapter
- Type Of BearingSpherical Roller
- UPC_NO782477514258
Overview
Mfr description
P2B509-ISN-040MFR-DRY BEARINGS