Motion
F4B-SXV-100-NL

DODGE
F4B-SXV-100-NL

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #08527318
MFR #F4B-SXV-100-NL
List Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SXV-100-NL

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #08527318
MFR #F4B-SXV-100-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.65/each for your price

Overview

Mfr description
F4B-SXV-100-NL BEARINGS
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
  • Innovative cage options
  • Eccentric collar locking system for simple and reliable shaft attachment
  • Sealing packages designed to protect against contamination

Specifications

  • Bearing Type
    Eccentric Collar Ball Bearings
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.4375 in
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Bolt Size
    0.4375 in
  • Bore Length
    1.22 in
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Adapter Required
  • Max Bolt Hole Spacing
    6.0000 in
  • UPC_NO
    782477515156
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1769 lbf
  • Min Bolt Hole Spacing
    6.0000 in
  • Bearing Series
    205 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text