Motion
LF-SXV-103-SH MOD

DODGE
LF-SXV-103-SH MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08527340
MFR #LF-SXV-103-SH MOD
Price$236.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LF-SXV-103-SH MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #08527340
MFR #LF-SXV-103-SH MOD

Mfr description
LF-SXV-103-SH MOD BEARINGS
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.95/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.4062 in
  • Bolt Size
    0.4063 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.4100 in

Details

  • Bearing Type
    Eccentric Collar Ball Bearings
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Material
    Stainless Steel
  • Housing Type
    3-Bolt Flange (Light Duty)
  • Locking Device
    Eccentric Collar
  • Maximum Speed
    4500 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)