Motion
INS-S2-207R-DRY

DODGE
INS-S2-207R-DRY

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.7188 in OD, Set Screw, Steel Material
Mi Item #08527354
MFR #INS-S2-207R-DRY
Price$740.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-207R-DRY

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.7188 in OD, Set Screw, Steel Material
Mi Item #08527354
MFR #INS-S2-207R-DRY

Mfr description
INS-S2-207R-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.2000 in
  • Outside Diameter  
    4.7188 in

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    39000 lbf
  • Grease Type
    None
  • Locking Device
    Set Screw
  • Lubrication
    None
  • Manufacturer Catalog Number
    141147
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)