Motion
F2B-DLEZ-100-PCR-NL

DODGE
F2B-DLEZ-100-PCR-NL

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Clamp Collar Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #08527371
MFR #F2B-DLEZ-100-PCR-NL
List Price$372.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-DLEZ-100-PCR-NL

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Clamp Collar Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #08527371
MFR #F2B-DLEZ-100-PCR-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.01/each for your price

Overview

Mfr description
F2B-DLEZ-100-PCR-NL BEARINGS
  • New rugged housing design.
  • Normal duty wide inner ring
  • D-Lok locking mechanism
  • Dodge DualGuard positive contact seal including rubberized flinger
  • Stronger, flexible ball retainer
  • Simplified anti-rotation device
  • Wide variety of styles
  • ¾” to 3-7/16” (20 to 70 mm) bore sizes
  • Electrostatically applied epoxy paint

Specifications

  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Bolt Hole Diameter
    0.3750 in
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.3750 in
  • Bore Length
    1.44 in
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Plated Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Adapter Required
  • Max Bolt Hole Spacing
    3.8900 in
  • UPC_NO
    782477541797
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    1769 lbf
  • Min Bolt Hole Spacing
    3.8900 in
  • Bearing Series
    205 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text