Motion
B1U-SD-307-MOD

DODGE
B1U-SD-307-MOD

Roller Insert Bearing - 3.4375 in Bore Dia., 7.7500 in OD, 127 mm Overall Width, Adapter Mount
Mi Item #08527388
MFR #B1U-SD-307-MOD
Price$12,227.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-307-MOD

Roller Insert Bearing - 3.4375 in Bore Dia., 7.7500 in OD, 127 mm Overall Width, Adapter Mount
Mi Item #08527388
MFR #B1U-SD-307-MOD

Mfr description
B1U-SD-307-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,227.87/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    127 mm

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    141305
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)